Beli botol spray 60 ml di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BP Jerigen Spray Bottle Black N18 (Botol Semprot Lab)atribut:
- Bottle Color: Hitam
- Kenmaster Spray Bottle Plastic Refill (Botol Semprotan)Deskripsi:Botol plastik kosong serbagunabisa untuk : - parfum / minyak wangi- hand sanitizer (cair) - air alkohol dan lain-lain- bahan plastik PET kuat dan rapiKapasitas 50 ml
- POWER FIRST General Purpose Portable GFCI Body & CordDeskripsi:Plug-in portable GFCI cords with automatic reset are electrical devices used between a power source and an electrical device to detect ground faults and help prevent electrical shock. The GFCI automatically resets after a power interruption to immediately restart the connected devices as soon as the power supply is restored. They are often used to connect unattended devices with short power cords, such as radios or lights, to outlets without GFCI protection. These portable cords plug directly into a wall outlet and have a short cord with one or more receptacles at the end that devices plug into.atribut:
- Number of Conductors: 3
- Voltage (V): 125 (AC)
- YTH Keranjang Industri Perforated Besar (Storage Basket)atribut:
- Size (cm): 61.5x41.5x38.5
- AS ONE O-Ringatribut:
- Sliding (TS): 15/25
- Adapter Material: PTFE (poly tetrafluoroethylene)
- Accessories: 1 vial bottle
- HONEYWELL Digital Thermostat LCD On/Off (Alat Pengatur Suhu Ruangan)Deskripsi:The new TFM228/ 428 series LCD thermostats are designed for ON/ OFF control valve, and fan in 2/ 4-pipe application. The thermostat operates an ON/ OFF control valve to provide control at the desired setpoint temperature. Fan-coil thermostat models are available with constant fan operation, and have a three-speed switch comes with low, medium and high settings. The TFM228NNFH/U is model without 3 speed fan contact, which commonly use for simple ON/ OFF control in certain application.
- AS ONE Spray Bottle (Botol Semprot Lab)Deskripsi:Empty spray bottleatribut:
- Material: PE (polyethylene)
- Non Brand Bottle Spray (Botol Semprot)Deskripsi:Spesifikasi Produk :Bahan PET Tebal Premium QualityTutup Spray (Putih Susu), dengan selang di dalamnya.Warna Botol: Bening/TransparanSangat Cocok untuk Hand Sanitizer, Kangen Water, dan refill produk pabrikan.
- Makita Bor 13mm (Mesin Bor Listrik)atribut:
- Iron Capacity (inch): 1/2
- See-U Tisu Tanganatribut:
- Number of Sheets: 150
- Number of Ply: 1
- monotaro Earplug with String (Penyumbat Telinga)Deskripsi:Produk ini juga sering disebut dengan Pelindung Kebisinganatribut:
- Material: Polyurethane foam
- Color: Orange
- Cord: Yes
- Noise Reduction Rating: 32
- Case: None
- GOSAVE Back Support Belt (Pelindung Punggung)Deskripsi:- Provides comfortable support from lower back strain - Fabric polyester - 2 adjustable pointatribut:
- Color: Black
- Material: Polyester
- Suspenders (inch): 1-1/2
- Suspenders Material: Tali Elastis
- Non Brand Botol Sprayeratribut:
- Volume (ml): 500
- Makita Grass Cutter Machine & Shrub (Mesin Potong Rumput)Deskripsi:Highly efficient brushless 3-speed brush cutter with side handles for refinishing green areas. Powerful brush cutter with side handles and a brushless motor is high in efficiency but low in noise and vibration. 36V is achieved by two 18V batteries connected in series. The cutter features 3-step speed control and a reverse function.atribut:
- Battery Chemistry: Li-ion
- Bore Size (mm): 25.4
- Cutting Width (mm): 230/255/350
- Dimensions (LxWxH) (mm): 1758x615x442
- Handle Type: U
- No Load Speed (rpm): 3500/5300/6500
- Noise Uncertainty (dB): 1.6 (A)
- Nominal Battery Voltage (V): 2x18
- Nylon Line-Diameter (mm): 2.0-2.4
- Sound Power Level (dB): 89 (A)
- Sound Pressure Level (dB): 77 (A)
- Spindle Thread: M10x1.25LH
- Vibration Level, Metal 4-Blade (m/s²): ≤ 2.5
- Vibration Level, Nyloncord (m/s²): ≤ 2.5
- Vibration Level, Plastic 3-Blade (m/s²): ≤ 2.5
- Vibration Uncertainty (K Factor), Metal 4-Blade (m/s²): 1.5
- Vibration Uncertainty (K Factor), Nyloncord (m/s²): 1.5
- Vibration Uncertainty (K Factor), Plastic 3-Blade (m/s²): 1.5
- Makita Angle Grinder (Gerinda Tangan)Deskripsi:Excellent usability and work efficiency!atribut:
- Body Diameter (DIAmm): 57
- Cable Length (m): 2
- Carbon Brush Nominal Number: 408
- Current (A): 7
- Grinding Wheel Dimension, Inner Diameter (mm): 15
- Grinding Wheel Dimension, Thickness (mm): 4 (3 to 6 can be installed)
- Included Accessories: Grinding wheel 36P, locknut wrench 20 (782420-7)
- Mass (kg): 1.6
- Overall Length (mm): 265
- Power Consumption (W): 670
- Power Input (V): Single phase 100
- Specification: Can be connected to double insulation, super flange, dust collector
- Type: High-speed type
- Wheel Diameter (DIAmm): 100
- GA (Green Ace) Spray Bottle PET (Botol Semprot Lab)Deskripsi:It is a multi-type spray bottle that can be used for multiple purposes, a transparent type made of PET.atribut:
- Material: PET
- Capacity (ml): 100
- AS ONE Part Number: 65-2366-36
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Overall Height (mm): 143
- Body Diameter (Φmm): 39
- Heat Resistance Temperature (°C): 40
- Mouth Inner Diameter (Φmm): 17
- Onyx (Plastic) Spray Bottle ACF11atribut:
- Color: Assorted
- Dimensions (mm): 81x81x190
- Volume (ml): 450.0
Daftar Harga botol spray 60 ml Terbaru October 2026
| BP Jerigen Spray Bottle Black N18 (Botol Semprot Lab) | Rp27.900 |
| Kenmaster Spray Bottle Plastic Refill (Botol Semprotan) | Rp4.900 |
| POWER FIRST General Purpose Portable GFCI Body & Cord | Rp569.900 |
| YTH Keranjang Industri Perforated Besar (Storage Basket) | Rp99.900 |
| AS ONE O-Ring | Rp969.900 |
| HONEYWELL Digital Thermostat LCD On/Off (Alat Pengatur Suhu Ruangan) | Rp829.900 |
| AS ONE Spray Bottle (Botol Semprot Lab) | Rp61.900 |
| Non Brand Bottle Spray (Botol Semprot) | Rp31.900 |
| Makita Bor 13mm (Mesin Bor Listrik) | Rp4.599.900 |
| 3M Post-it Super Sticky Notes (Kertas Memo) | Rp15.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/11P108386037-1.jpg)
/2qP107436098-1.jpg)

/90P106035324-1.jpg)

/7pP111638277-1.jpg)
/cnP110257455-1.jpg)
/enP106517527-1.jpg)
/P101578118-1.jpg)
/f6P106561546-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/monotaro%20Earplug%20with%20String%20(Penyumbat%20Telinga)/gsP101569604-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Penyangga%20Punggung/Sabuk%20Penyangga/GOSAVE%20Back%20Support%20Belt%20(Pelindung%20Punggung)/qzP103195971-2.jpg)

/r0P114831972-1.jpg)
/4sP114682172-1.jpg)

%20Spray%20Bottle%20PET%20(Botol%20Semprot%20Lab)/ipP110398673-1.jpg)
%20Spray%20Bottle%20ACF11/c3P105057435-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)